Timing Belt, 8MGT-4480-12, Curvilinear
Mfr # 8MGT-4480-12
Zoro # G416090135
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Industry Number
8MGT-4480-12
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-4480-12
Zoro #
G416090135
UPC #
072053450675
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
4,480 mm
Top Width
12 mm
Details
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Industry Number
8MGT-4480-12
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
560
Tooth Shape
Curvilinear
Pitch
8 mm
Color
Blue
Tooth Location
One Side
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-4480-12, Number of Teeth 560, Pitch 8 mm, Pitch Length 4,480 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.