Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-4480-62, Curvilinear

  • Mfr # 8MGT-4480-62

  • Zoro # G816063104


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Pitch Length
4,480 mm
Number of Teeth
560
Industry Number
8MGT-4480-62
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8MGT-4480-62
Zoro #
G816063104
UPC #
072053451306
Country of Origin
United States

Dimensions

Pitch Length
4,480 mm
Top Width
62 mm
Belt Trade Size
Urethane Carbon

Details

Color
Blue
Number of Teeth
560
Industry Number
8MGT-4480-62
Pitch
8 mm
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-4480-62, Number of Teeth 560, Pitch 8 mm, Pitch Length 4,480 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.