Timing Belt, 8MGT-800-62, Curvilinear
Mfr # 8MGT-800-62
Zoro # G816090896
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Number of Teeth
100
Pitch Length
800 mm
Top Width
62 mm
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-800-62
Zoro #
G816090896
UPC #
072053451139
Country of Origin
United States
Dimensions
Pitch Length
800 mm
Top Width
62 mm
Belt Trade Size
Urethane Carbon
Details
Pitch
8 mm
Number of Teeth
100
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Industry Number
8MGT-800-62
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Blue
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Item
Timing Belt
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-800-62, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.