Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-896-36, Curvilinear

  • Mfr # 8MGT-896-36

  • Zoro # G516090868


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Top Width
36 mm
Minimum Operating Temperature
-65 Degrees F
Pitch Length
896 mm
Pitch
8 mm
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-896-36
Zoro #
G516090868
UPC #
072053450941
Country of Origin
United States

Dimensions

Top Width
36 mm
Pitch Length
896 mm
Belt Trade Size
Urethane Carbon

Details

Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Pitch
8 mm
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Industry Number
8MGT-896-36
Color
Blue
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
112

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-896-36, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.