Zoro Homepage

Timing Belt, 8MGT-896-62, Curvilinear

  • Mfr # 8MGT-896-62

  • Zoro # G916090918


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch Length
896 mm
Tooth Location
One Side
Industry Number
8MGT-896-62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-896-62
Zoro #
G916090918
UPC #
072053451146
Country of Origin
United States

Dimensions

Pitch Length
896 mm
Belt Trade Size
Urethane Carbon
Top Width
62 mm

Details

Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Tooth Location
One Side
Industry Number
8MGT-896-62
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
112

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-896-62, Number of Teeth 112, Pitch 8 mm, Pitch Length 896 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.