Zoro Homepage

Timing Belt, 8MGT-960-21, Curvilinear

  • Mfr # 8MGT-960-21

  • Zoro # G016090122


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
Urethane Carbon
Reinforcing Cord Material
Carbon Fiber
Top Width
21 mm
Industry Number
8MGT-960-21
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-960-21
Zoro #
G016090122
UPC #
072053109368
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
21 mm
Pitch Length
960 mm

Details

Reinforcing Cord Material
Carbon Fiber
Industry Number
8MGT-960-21
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Pitch
8 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Number of Teeth
120
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Color
Blue

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-960-21, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.