Zoro Homepage

Timing Belt, 8MGT-960-36, Curvilinear

  • Mfr # 8MGT-960-36

  • Zoro # G616090904


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Top Width
36 mm
Industry Number
8MGT-960-36
Number of Teeth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-960-36
Zoro #
G616090904
UPC #
072053109375
Country of Origin
United States

Dimensions

Top Width
36 mm
Belt Trade Size
Urethane Carbon
Pitch Length
960 mm

Details

Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Industry Number
8MGT-960-36
Number of Teeth
120
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Item
Timing Belt
Color
Blue
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Tooth Shape
Curvilinear
Pitch
8 mm
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-960-36, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.