Timing Belt, 8MGT-960-62, Curvilinear
Mfr # 8MGT-960-62
Zoro # G316090938
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Pitch Length
960 mm
Number of Teeth
120
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-960-62
Zoro #
G316090938
UPC #
072053113990
Country of Origin
United States
Dimensions
Pitch Length
960 mm
Belt Trade Size
Urethane Carbon
Top Width
62 mm
Details
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
120
Pitch
8 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Belt Coating
Nylon
Color
Blue
Industry Number
8MGT-960-62
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-960-62, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.