Zoro Homepage

Timing Belt, 900-3M-15, Curvilinear

  • Mfr # 900-3M-15

  • Zoro # G216062905


product price: $30.39
/ea

Key Features

Material
Neoprene
Industry Number
900-3M-15
Pitch Length
900 mm
Top Width
15 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-3M-15
Zoro #
G216062905
UPC #
072053894189
Country of Origin
United States

Dimensions

Pitch Length
900 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Item
Timing Belt
Industry Number
900-3M-15
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
300
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 900-3M-15, Number of Teeth 300, Pitch 3 mm, Pitch Length 900 mm, Tooth Location One Side, Top Width 15 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.