Zoro Homepage

Timing Belt, 900-5MGT-15

  • Mfr # 900-5MGT-15

  • Zoro # G616211828


product price: $40.59
/ea

Key Features

Color
Black
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Industry Number
900-5MGT-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-5MGT-15
Zoro #
G616211828
UPC #
770075596660
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
900 mm
Belt Trade Size
GT

Details

Color
Black
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Industry Number
900-5MGT-15
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
5 mm
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Number of Teeth
180
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 900-5MGT-15, Number of Teeth 180, Pitch 5 mm, Pitch Length 900 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.