Zoro Homepage

Timing Belt, 900H075, Trapezoidal

  • Mfr # 900H075

  • Zoro # G316062980


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Industry Number
900H075
Pitch Length
9 in
Top Width
3/4 in
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900H075
Zoro #
G316062980
UPC #
072053565614
Country of Origin
United States

Dimensions

Pitch Length
9 in
Top Width
3/4 in
Belt Trade Size
H

Details

Industry Number
900H075
Item
Timing Belt
Material
Neoprene
Color
Black
Application
General Industrial
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
180
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 900H075, Number of Teeth 180, Pitch 0.5 in, Pitch Length 9 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.