Zoro Homepage

Timing Belt, 900H200, Trapezoidal

  • Mfr # 900H200

  • Zoro # G016211688


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
General Industrial
Pitch
0.5 in
Belt Trade Size
H
Color
Black
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900H200
Zoro #
G016211688
UPC #
072053566932
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
2 in
Pitch Length
9 in

Details

Application
General Industrial
Pitch
0.5 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
900H200
Number of Teeth
180
Tooth Shape
Trapezoidal
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900H200, Number of Teeth 180, Pitch 0.5 in, Pitch Length 90 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.