Zoro Homepage

Timing Belt, 900H300, Trapezoidal

  • Mfr # 900H300

  • Zoro # G616211798


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Pitch Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900H300
Zoro #
G616211798
UPC #
072053567410
Country of Origin
United States

Dimensions

Pitch Length
9 in
Belt Trade Size
H
Top Width
3 in

Details

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Industry Number
900H300
Application
General Industrial
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
180
Tooth Location
One Side
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900H300, Number of Teeth 180, Pitch 0.5 in, Pitch Length 90 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.