Timing Belt, 900L050, Trapezoidal
Mfr # 900L050
Zoro # G416063207
product price: $54.69
/eaKey Features
Industry Number
900L050
Top Width
1/2 in
Material
Neoprene
Pitch Length
9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900L050
Zoro #
G416063207
UPC #
072053564457
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
9 in
Belt Trade Size
L
Details
Industry Number
900L050
Item
Timing Belt
Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
240
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 900L050, Number of Teeth 240, Pitch 0.375 in, Pitch Length 9 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.