Timing Belt, 900L100, Trapezoidal
Mfr # 900L100
Zoro # G916212082
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Pitch
0.375 in
Industry Number
900L100
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900L100
Zoro #
G916212082
UPC #
072053564983
Country of Origin
United States
Dimensions
Top Width
1 in
Belt Trade Size
L
Pitch Length
9 in
Details
Pitch
0.375 in
Industry Number
900L100
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Application
General Industrial
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
240
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900L100, Number of Teeth 240, Pitch 0.375 in, Pitch Length 90 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.