Timing Belt, 90MXL019, Trapezoidal
Mfr # 90MXL019
Zoro # G916064216
product price: $5.39
/eaKey Features
Industry Number
90MXL019
Material
Neoprene
Pitch Length
8.96 in
Top Width
3/16 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90MXL019
Zoro #
G916064216
UPC #
072053894202
Country of Origin
United States
Dimensions
Pitch Length
8.96 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Industry Number
90MXL019
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Pitch
0.08 in
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
112
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 90MXL019, Number of Teeth 112, Pitch 0.08 in, Pitch Length 9 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.