Timing Belt, 90MXL025, Trapezoidal
Mfr # 90MXL025
Zoro # G216212003
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Color
Black
Top Width
1/4 in
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90MXL025
Zoro #
G216212003
UPC #
072053894219
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
8.96 in
Belt Trade Size
MXL
Details
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Application
General Industrial
Number of Teeth
112
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
90MXL025
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 90MXL025, Number of Teeth 112, Pitch 0.08 in, Pitch Length 9 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.