Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 90XL025, Trapezoidal

  • Mfr # 90XL025

  • Zoro # G416212025


product price: $5.99
/ea

Key Features

Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90XL025
Zoro #
G416212025
UPC #
072053562750
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
XL
Pitch Length
9 in

Details

Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
90XL025
Tooth Location
One Side
Number of Teeth
45
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 90XL025, Number of Teeth 45, Pitch 0.2 in, Pitch Length 9 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.