Timing Belt, 915L050, Trapezoidal
Mfr # 915L050
Zoro # G916064780
product price: $64.78
/eaKey Features
Industry Number
915L050
Material
Neoprene
Top Width
1/2 in
Pitch Length
91.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915L050
Zoro #
G916064780
UPC #
072053939552
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
91.5 in
Belt Trade Size
L
Details
Item
Timing Belt
Industry Number
915L050
Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Number of Teeth
244
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Material
Neoprene
Pitch
0.375 in
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 915L050, Number of Teeth 244, Pitch 0.375 in, Pitch Length 91.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.