Timing Belt, 91MXL025, Trapezoidal
Mfr # 91MXL025
Zoro # G516063855
product price: $5.99
/eaKey Features
Industry Number
91MXL025
Pitch Length
9.12 in
Material
Neoprene
Top Width
1/4 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91MXL025
Zoro #
G516063855
UPC #
072053894271
Country of Origin
United States
Dimensions
Pitch Length
9.12 in
Top Width
1/4 in
Belt Trade Size
MXL
Details
Industry Number
91MXL025
Material
Neoprene
Item
Timing Belt
Application
General Industrial
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
114
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 91MXL025, Number of Teeth 114, Pitch 0.08 in, Pitch Length 9.1 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.