Zoro Homepage

Timing Belt, 925-5M-25, Curvilinear

  • Mfr # 925-5M-25

  • Zoro # G316065875


product price: $73.79
/ea

Key Features

Material
Neoprene
Top Width
25 mm
Industry Number
925-5M-25
Pitch Length
925 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925-5M-25
Zoro #
G316065875
UPC #
072053935660
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
925 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
925-5M-25
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Pitch
5 mm
Belt Material
Neoprene
Number of Teeth
185
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 925-5M-25, Number of Teeth 185, Pitch 5 mm, Pitch Length 925 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.