Zoro Homepage

Timing Belt, 945-3M-15, Curvilinear

  • Mfr # 945-3M-15

  • Zoro # G416064389


product price: $29.39
/ea

Key Features

Top Width
15 mm
Industry Number
945-3M-15
Pitch Length
945 mm
Material
Neoprene
Number of Teeth
315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945-3M-15
Zoro #
G416064389
UPC #
072053610505
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
945 mm
Belt Trade Size
HTD

Details

Industry Number
945-3M-15
Item
Timing Belt
Material
Neoprene
Number of Teeth
315
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Pitch
3 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 945-3M-15, Number of Teeth 315, Pitch 3 mm, Pitch Length 945 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.