Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 950H100, Trapezoidal

  • Mfr # 950H100

  • Zoro # G616065049


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Industry Number
950H100
Pitch Length
95 in
Top Width
1 in
Material
Neoprene
Number of Teeth
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950H100
Zoro #
G616065049
UPC #
072053730777
Country of Origin
United States

Dimensions

Pitch Length
95 in
Top Width
1 in
Belt Trade Size
H

Details

Industry Number
950H100
Item
Timing Belt
Material
Neoprene
Number of Teeth
190
Color
Black
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Application
General Industrial
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 950H100, Number of Teeth 190, Pitch 0.5 in, Pitch Length 95 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.