Zoro Homepage

Timing Belt, 950H150, Trapezoidal

  • Mfr # 950H150

  • Zoro # G116211823


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Belt Trade Size
H
Top Width
1 1/2 in
Color
Black
Industry Number
950H150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950H150
Zoro #
G116211823
UPC #
072053730784
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 1/2 in
Pitch Length
95 in

Details

Reinforcing Cord Material
Fiberglass
Color
Black
Industry Number
950H150
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Number of Teeth
190
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 950H150, Number of Teeth 190, Pitch 0.5 in, Pitch Length 95 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.