Timing Belt, 960H150, Trapezoidal
Mfr # 960H150
Zoro # G616211682
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Industry Number
960H150
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960H150
Zoro #
G616211682
UPC #
072053566710
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
1 1/2 in
Pitch Length
96 in
Details
Item
Timing Belt
Belt Material
Neoprene
Color
Black
Tooth Shape
Trapezoidal
Industry Number
960H150
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
192
Pitch
0.5 in
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 960H150, Number of Teeth 192, Pitch 0.5 in, Pitch Length 96 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.