Zoro Homepage

Timing Belt, 960H200, Trapezoidal

  • Mfr # 960H200

  • Zoro # G716211667


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Application
General Industrial
Top Width
2 in
Pitch Length
96 in
Industry Number
960H200
Number of Teeth
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960H200
Zoro #
G716211667
UPC #
072053567151
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
96 in
Belt Trade Size
H

Details

Application
General Industrial
Industry Number
960H200
Number of Teeth
192
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Material
Neoprene
Pitch
0.5 in
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 960H200, Number of Teeth 192, Pitch 0.5 in, Pitch Length 96 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.