Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 966-14MGT-55

  • Mfr # 966-14MGT-55

  • Zoro # G016063973


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Pitch Length
966 mm
Industry Number
966-14MGT-55
Top Width
55 mm
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966-14MGT-55
Zoro #
G016063973
UPC #
770075791836
Country of Origin
United States

Dimensions

Pitch Length
966 mm
Top Width
55 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Industry Number
966-14MGT-55
Item
Timing Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Ethylene Elastomer
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Shape
Modified Curvilinear
Number of Teeth
69
Pitch
14 mm

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 966-14MGT-55, Number of Teeth 69, Pitch 14 mm, Pitch Length 966 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.