Zoro Homepage

Timing Belt, 980XH300, Trapezoidal

  • Mfr # 980XH300

  • Zoro # G616211781


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Industry Number
980XH300
Tooth Shape
Trapezoidal
Number of Teeth
112
Top Width
3 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980XH300
Zoro #
G616211781
UPC #
072053174861
Country of Origin
United States

Dimensions

Top Width
3 in
Belt Trade Size
XH
Pitch Length
98 in

Details

Industry Number
980XH300
Tooth Shape
Trapezoidal
Number of Teeth
112
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
0.875 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 980XH300, Number of Teeth 112, Pitch 0.875 in, Pitch Length 98 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.