Timing Belt, 98MXL019, Trapezoidal
Mfr # 98MXL019
Zoro # G016064277
product price: $5.39
/eaKey Features
Material
Neoprene
Pitch Length
9.84 in
Industry Number
98MXL019
Top Width
3/16 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98MXL019
Zoro #
G016064277
UPC #
072053894356
Country of Origin
United States
Dimensions
Pitch Length
9.84 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
98MXL019
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
123
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 98MXL019, Number of Teeth 123, Pitch 0.08 in, Pitch Length 9.8 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.