Zoro Homepage

Timing Belt, 98XL037, Trapezoidal

  • Mfr # 98XL037

  • Zoro # G016063454


product price: $7.89
/ea

Key Features

Pitch Length
9.8 in
Industry Number
98XL037
Top Width
3/8 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98XL037
Zoro #
G016063454
UPC #
072053939743
Country of Origin
United States

Dimensions

Pitch Length
9.8 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
98XL037
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Color
Black
Number of Teeth
49
Pitch
0.2 in
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 98XL037, Number of Teeth 49, Pitch 0.2 in, Pitch Length 9.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.