Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Component Kit, Tck132

  • Mfr # TCK132

  • Zoro # G5720956


product price: $24.99
/ea

Key Features

Type
Timing Component Kit
Material
HCR
Includes
Tensioner, Level Sensor
Color
Black
Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK132
Zoro #
G5720956
UPC #
72053601862
Country of Origin
Unknown

Details

Type
Timing Component Kit
Material
HCR
Includes
Tensioner, Level Sensor
Color
Black
Weight
2.5 lb
Number of Components
2
Number of Timing Belts
1
Number of Tensioners
1
Tensioner Type
Eccentric
Profile Type
Modified Curvilinear (III)
DIN Series
1
Number of Cogs
126
Number of Quick Connectors
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.