This item is Discontinued.

Gates Timing Belt Component Kit, TCK204 TCK204

This item is Discontinued.

Gates

Timing Belt Component Kit, TCK204 (Discontinued)

Mfr # TCK204
Zoro # G800547726
UPC # 770075305668
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK204
Zoro #
G800547726
UPC #
770075305668
Country of Origin
Unknown

Details

Item
Timing Component Kit
Color
Black
Number of Timing Belts
2
Number of Components
4
Number of Tensioners
2

Description

Timing Belt Component Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.