This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCK310
Zoro #
G5725576
UPC #
884109798910
Country of Origin
Unknown
Details
Material
HSN
Weight
1.95 lb
Color
Black
Includes
Tensioner, Idler, Level Sensor
Type
Timing Component Kit
Number of Idlers
1
Number of Tensioners
1
Number of Components
3
Number of Timing Belts
1
Number of Quick Connectors
25
Profile Type
Modified Curvilinear (III)
Tensioner Type
Spring
DIN Series
1
Number of Cogs
127
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.