Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Component Kit, Tck355

  • Mfr # TCK355

  • Zoro # G5728376


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Component Kit
Material
HSN
Color
Black
Includes
Tensioner, (2) Idlers, (2) Bolts, (2) Nuts, (2) Studs, Level Sensor
Weight
2.15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK355
Zoro #
G5728376
UPC #
770075747642
Country of Origin
Unknown

Details

Type
Timing Component Kit
Material
HSN
Color
Black
Includes
Tensioner, (2) Idlers, (2) Bolts, (2) Nuts, (2) Studs, Level Sensor
Weight
2.15 lb
Number of Bolts
2
Number of Tensioners
1
Number of Timing Belts
1
Number of Idlers
2
Number of Quick Connectors
25
Profile Type
Modified Curvilinear (III)
DIN Series
1
Number of Cogs
145
Grade Type
OE Performance
Number of Components
4
Tensioner Type
Spring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.