Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt Component Kit W/Water Pump

  • Mfr # TCKWP219

  • Zoro # G614901028


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Gasket Or Seals Included
Yes
Type
Modified Curvilinear
Tensioner Quantity
1
Seal Quantity
1
Tensioner Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP219
Zoro #
G614901028
UPC #
770075368977
Country of Origin
Unknown

Dimensions

Belt Width
1.181 in
Timing Belt Width 1
1.181 in

Details

Gasket Or Seals Included
Yes
Type
Modified Curvilinear
Tensioner Quantity
1
Seal Quantity
1
Tensioner Included
Yes
Engine Water Pump Quantity
1
Number of Components
3
Belt Quantity
1
Includes
Timing Belt Included
Bolt Quantity
1
Timing Belt 1 Teeth Quantity
200
Cord Material
Fiberglass
Belt Top Color
Black
Belt Material
HSN
Grade Type
OE Performance
Cog Quantity
200
Tensioner Type
Spring

Description

Gates Timing Belt Component Kits with Water Pump o?er customers the best and most complete repair solution by including the same premium components as our TCK's - timing belts, pulleys and tensioners - as well as a water pump. Timing belt driven water pumps should always be replaced at the same time as the timing belt. Don't take chances. With Gates TCKWP's, you can avoid returns by replacing all critical system components at the same time.
Total solution for any application: Includes belts, idler(s), tensioners, tensioner springs, water pump, supporting hardware, detailed installation instructions and Technical Service Bulletins for troublesome applications; Water pumps are designed and built for long lasting, efficient cooling; Hydraulic tensioners included, where needed; Everything you need to do the job right, all in one box; Gates warranty matches the original manufacturer's timing belt replacement intervals - not just for parts - but also for labor and other associated costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.