Zoro Homepage

TIMING BELT

  • Mfr # T210RB

  • Zoro # G902043454


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Timing Belt
Material
HSN
Number of Teeth
129
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T210RB
Zoro #
G902043454
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Pitch Length (in)
48.38
Top Width (mm)
22
Outlet Outside Diameter
1229 mm

Details

Type
Timing Belt
Material
HSN
Number of Teeth
129
Features
Superior construction reduces the chance of engine damage; Incredibly strong and extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Color
Blue
Weight
0.31 lb
Pitch (mm)
9.5
Grade Type
High Performance
Cord Material
Fiberglass
Profile Type
Modified Curvilinear (III)
Number of Belts
1
Number of Cogs
129

Description

Gates RPM timing belts are strong, durable, and built for speed. This means you’ll get the best performance out of your vehicle’s engine, and not have to worry about costs and time required for replacement. Our belts tensile cord is reinforced with premium, high strength glass cords, with gripping teeth with aramid fiber technology and high saturation HNBR elastomeric composites that result in exceptional durability and heat resistance.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.