Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIMING BELT

  • Mfr # T228RB

  • Zoro # G902042549


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
42.52 in
Number of Teeth - Timing Belts
135
Pitch - Timing Belts
8 mm
Top Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T228RB
Zoro #
G902042549
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Pitch Length - Timing Belts
42.52 in
Top Width
25.4 mm

Details

Number of Teeth - Timing Belts
135
Pitch - Timing Belts
8 mm
Item
Timing Belt

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.