Zoro Homepage

TIMING BELT

  • Mfr # T281RB

  • Zoro # G702043449


product price: $61.35
/ea

Key Features

Type
Timing Belt
Material
HSN
Number of Teeth
168
Color
Blue
Weight
0.45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T281RB
Zoro #
G702043449
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Top Width (mm)
25
Pitch Length (in)
52.913

Details

Type
Timing Belt
Material
HSN
Number of Teeth
168
Color
Blue
Weight
0.45 lb
Pitch (mm)
8
Grade Type
High Performance
Cord Material
Fiberglass
Number of Belts
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.