Zoro Homepage

TIMING BELT

  • Mfr # T288RB

  • Zoro # G002042609


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
T288RB RACING TIMING BELT
Pitch Length - Timing Belts
36.54
Number of Teeth - Timing Belts
116
Pitch - Timing Belts
0.315 in
Material
HSN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T288RB
Zoro #
G002042609
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Pitch Length - Timing Belts
36.54
Top Width
1.14

Details

Item - Timing Belts
T288RB RACING TIMING BELT
Number of Teeth - Timing Belts
116
Pitch - Timing Belts
0.315 in
Material
HSN
Pitch
0.315
Gearbelt Type
High Performance Automotive Timing Belt
Item
Timing Belt
Weight
0.5
Color
Blue
Features
Strong; Extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Core Cord
Fiberglass

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.