Zoro Homepage

TIMING BELT

  • Mfr # T291RB

  • Zoro # G802042601


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
47.874 in
Pitch - Timing Belts
0.315 in
Gearbelt Type
High Performance Automotive Timing Belt
Material
HSN
Top Width
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T291RB
Zoro #
G802042601
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Pitch Length - Timing Belts
47.874 in
Top Width
0.984 in

Details

Pitch - Timing Belts
0.315 in
Gearbelt Type
High Performance Automotive Timing Belt
Material
HSN
Item
Timing Belt
Color
Black
Features
Strong; Extremely heat resistant; Gripping teeth reinforced with aramid and nylon cover to minimize wear
Core Cord
Fiberglass

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.