
Timing Belt
Mfr # T304
Zoro # G8878254
product price: $59.59
/eaKey Features
Top Width
27 mm
Timing Marks
Yes
Type
Automotive Timing Belt
Profile Type
Modified Curvilinear (III)
Belt Material
HSN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T304
Zoro #
G8878254
UPC #
72053443035
Country of Origin
United States
Dimensions
Top Width
27 mm
Pitch Length
1784 mm
Details
Timing Marks
Yes
Type
Automotive Timing Belt
Profile Type
Modified Curvilinear (III)
Belt Material
HSN
Pitch
8 mm
Cord Material
Fiberglass
Color
Black
Cog Quantity
223
Grade Type
OE Exact
Description
Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE timing belts, we've set the standard on creating aftermarket timing belts that meet or exceed OE standards of fit, function and performance. Resistant to heat, wear and contamination, Gates automotive timing belts have extensive coverage for millions of import European and Asian and domestic vehicles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.