Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt

  • Mfr # T329

  • Zoro # G8885622


product price: $42.99
/ea

Key Features

Belt Material
HSN
Cog Quantity
197
Pitch Length
62.047 in
Pitch
.315 in
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T329
Zoro #
G8885622
UPC #
72053878011
Country of Origin
Japan

Dimensions

Pitch Length
62.047 in
Top Width
20 mm

Details

Belt Material
HSN
Cog Quantity
197
Pitch
.315 in
Color
Black
Grade Type
OE Exact
Type
Automotive Timing Belt
Profile Type
Modified Curvilinear (III)
Cord Material
Fiberglass

Description

Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE timing belts, we've set the standard on creating aftermarket timing belts that meet or exceed OE standards of fit, function and performance. Resistant to heat, wear and contamination, Gates automotive timing belts have extensive coverage for millions of import European and Asian and domestic vehicles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.