This item is Discontinued.

Gates Timing Belt Tensioner, T41037 T41037

This item is Discontinued.

Gates

Timing Belt Tensioner, T41037 (Discontinued)

Mfr # T41037
Zoro # G5254731
UPC # 72053880953
Country of Origin Kuwait
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T41037
Zoro #
G5254731
UPC #
72053880953
Country of Origin
Kuwait

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
28.5 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
60 mm

Details

Item
Timing Belt Tensioner
Industry Number
T41037
Type
Spring
Material
Steel
Weight
1.05 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.