Zoro Homepage

Timing Belt Tensioner, T43132

  • Mfr # T43132

  • Zoro # G5281505


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Spring
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
67 mm
Pulley Width - Belt Tensioners and Tension Pulleys
33 mm
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43132
Zoro #
G5281505
UPC #
770075281771
Country of Origin
United States

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
67 mm
Pulley Width - Belt Tensioners and Tension Pulleys
33 mm
Pulley Bore Inside Diameter
8 mm

Details

Item
Timing Belt Tensioner
Type
Spring
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.