Zoro Homepage

Timing Belt Tensioner, T43143

  • Mfr # T43143

  • Zoro # G6259931


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Industry Number
T43143
Type
Spring
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43143
Zoro #
G6259931
UPC #
770075531937
Country of Origin
Canada

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
66 mm
Pulley Bore Inside Diameter (mm)
7

Details

Item
Timing Belt Tensioner
Industry Number
T43143
Type
Spring
Material
Steel
Weight
1.14 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.