Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP1040-8MGT-85

  • Mfr # TP1040-8MGT-85

  • Zoro # G216063629


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,040 mm
Industry Number
TP1040-8MGT-85
Pitch
8 mm
Color
Black
Number of Teeth
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1040-8MGT-85
Zoro #
G216063629
UPC #
072053612141
Country of Origin
United States

Dimensions

Pitch Length
1,040 mm
Top Width
85 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
TP1040-8MGT-85
Pitch
8 mm
Color
Black
Number of Teeth
130
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Application
Rotation Reversal Systems, Synchronization of Driven Shafts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1040-8MGT-85, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location Two Sides, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.