Zoro Homepage

Timing Belt, TP1050-5M-15, Curvilinear

  • Mfr # TP1050-5M-15

  • Zoro # G816476843


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Pitch Length
1,050 mm
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1050-5M-15
Zoro #
G816476843
UPC #
072053532203
Country of Origin
United States

Dimensions

Pitch Length
1,050 mm
Belt Trade Size
HTD
Top Width
15 mm

Details

Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Number of Teeth
210
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Belt Material
Neoprene
Industry Number
TP1050-5M-15
Tooth Location
Two Sides
Color
Black
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP1050-5M-15, Number of Teeth 210, Pitch 5 mm, Pitch Length 1,050 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.