Timing Belt, TP1064-8MGT-85
Mfr # TP1064-8MGT-85
Zoro # G216212102
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Industry Number
TP1064-8MGT-85
Maximum Operating Temperature
212 Degrees F
Top Width
85 mm
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1064-8MGT-85
Zoro #
G216212102
UPC #
072053936124
Country of Origin
United States
Dimensions
Top Width
85 mm
Belt Trade Size
GT
Pitch Length
1,064 mm
Details
Industry Number
TP1064-8MGT-85
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Number of Teeth
133
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene
Color
Black
Item
Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1064-8MGT-85, Number of Teeth 133, Pitch 8 mm, Pitch Length 1,064 mm, Tooth Location Two Sides, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.