Timing Belt, TP1160-8MGT-20
Mfr # TP1160-8MGT-20
Zoro # G216063100
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Industry Number
TP1160-8MGT-20
Top Width
20 mm
Pitch
8 mm
Number of Teeth
145
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1160-8MGT-20
Zoro #
G216063100
UPC #
072053936131
Country of Origin
United States
Dimensions
Top Width
20 mm
Pitch Length
1,160 mm
Belt Trade Size
GT
Details
Industry Number
TP1160-8MGT-20
Pitch
8 mm
Number of Teeth
145
Color
Black
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1160-8MGT-20, Number of Teeth 145, Pitch 8 mm, Pitch Length 1,160 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.