Zoro Homepage

Timing Belt, TP1190-14MGT-55

  • Mfr # TP1190-14MGT-55

  • Zoro # G516062841


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,190 mm
Color
Black
Pitch
14 mm
Top Width
55 mm
Number of Teeth
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1190-14MGT-55
Zoro #
G516062841
UPC #
072053612509
Country of Origin
United States

Dimensions

Pitch Length
1,190 mm
Top Width
55 mm
Belt Trade Size
GT

Details

Color
Black
Item
Timing Belt
Pitch
14 mm
Number of Teeth
85
Industry Number
TP1190-14MGT-55
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1190-14MGT-55, Number of Teeth 85, Pitch 14 mm, Pitch Length 1,190 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.